Apply to be a TradeMaster!
Main product image of 1" x 17" Power Ship Auger Bit
Magnifying glass
Hover image to zoom
1" x 17" Power Ship Auger Bit
Magnifying glass
Hover image to zoom
$29.48 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17" Length
Product Highlight: Size
1"

Description

–
Features:
  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • 7/16" Ball groove shank allows for quick bit changes

Specs

–
Length (Inches):

17"

Size:

1"

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy