Apply to be a TradeMaster!
Main product image of 1/4" x 4" x 6" SDS-Plus Rock Carbide Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom

1/4" x 4" x 6" SDS-Plus Rock Carbide Anchor Hammer Drill Bit

Brand:
Dewalt
SKU:
DW5417
Rating:
(0)
Q&A:
(0)
1/4" x 4" x 6" SDS-Plus Rock Carbide Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom
$4.56 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4" Width
Product Highlight: Material
Carbide
Product Highlight: Size
1/4"

Description

–
Features:
  • Carbide tip design maximizes carbide surface contact for long bit life.
  • Hex shank interlocks with drive sleeve, allowing for quick change from drilling to driving.*

Specs

–
Width (Inches):

4"

Material:

Carbide

Shank Length:

6"

Size:

1/4"

Application:

Accessory

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy