Shop Resideo Sale
Main product image of 5/16" x  4" x 6" SDS-Plus Rock Carbide Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom

5/16" x 4" x 6" SDS-Plus Rock Carbide Anchor Hammer Drill Bit

Brand:
Dewalt
SKU:
DW5424
Rating:
(0)
Q&A:
(0)
5/16" x  4" x 6" SDS-Plus Rock Carbide Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom
$5.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4" Width
Product Highlight: Material
Carbide
Product Highlight: Size
5/16"

Description

–
Features:
  • Elongated Four Flute Helix for Faster Material Removal
  • For use with electric or cordless rotary hammers.
  • Increased Steel Prevents Breakage
  • ROCK CARBIDE Tip for Longer Bit Life
  • Used for drilling holes in poured concrete and other masonry up to 1-1/8" diameter

Specs

–
Width (Inches):

4"

Material:

Carbide

Application:

Accessory

Shank Length:

6"

Product Type:

Drill Bit

Size:

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy