Apply to be a TradeMaster!
Main product image of 3/8" x 4" 6" SDS-Plus Rock Carbide Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom

3/8" x 4" 6" SDS-Plus Rock Carbide Anchor Hammer Drill Bit

Brand:
Dewalt
SKU:
DW5427
Rating:
(0)
Q&A:
(0)
3/8" x 4" 6" SDS-Plus Rock Carbide Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom
$5.97 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4" Width
Product Highlight: Material
Carbide
Product Highlight: Size
3/8"

Description

–
Features:
  • Strong core: tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: two sharp cutting edges for true holes
  • Wear mark indicator: for accurate diameter of holes
  • No break guarantee: if your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: dw5400, dw5401, dw5401b25)

Specs

–
Shank Length:

6"

Width (Inches):

4"

Material:

Carbide

Application:

Accessory

Size:

3/8"

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy