Apply to be a TradeMaster!
Main product image of 3/4" x 6" x 8" SDS-Plus Rock Carbide Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom

3/4" x 6" x 8" SDS-Plus Rock Carbide Anchor Hammer Drill Bit

Brand:
Dewalt
SKU:
DW5453
Rating:
(0)
Q&A:
(0)
3/4" x 6" x 8" SDS-Plus Rock Carbide Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom
$21.87 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Size
3/4"
Product Highlight: Width (Inches)
6" Width

Description

–
Features:
  • Strong core: Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: Two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: Two sharp cutting edges for true holes
  • Wear mark indicator: For accurate diameter of holes
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)

Specs

–
Material:

Carbide

Application:

Accessory

Size:

3/4"

Product Type:

Drill Bit

Width (Inches):

6"

Shank Length:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy