Apply to be a TradeMaster!
Main product image of 3/4" SDS-Max Shank Steel Ground Rod Driver
Magnifying glass
Hover image to zoom
3/4" SDS-Max Shank Steel Ground Rod Driver
Magnifying glass
Hover image to zoom
$59.23 each
In Stock
In Stock
Get 12 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Features:
  • Give your rotary hammer an edge with DEWALT SDS Max Chisels & Demolition Steel. Crafted from hardened steel to helps to reduce breakage. Excellent for light chipping and chiseling of tile, mortar, glazing compounds, and other masonry materials.
  • Fully hardened steel body delivers increased life and durability
  • Head Type: Ground Rod Driver
  • Diameter: 3/4"
  • Shank Type: SDS Max

Specs

–
Product Type:

Ground Rod Driver

Application:

Accessory

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy