Apply to be a TradeMaster!
Main product image of 2-1/4" FlexTorq IMPACT Screwdriving Bits, #2 Phillips (Pack of 3)
Magnifying glass
Hover image to zoom

2-1/4" FlexTorq IMPACT Screwdriving Bits, #2 Phillips (Pack of 3)

Brand:
Dewalt
SKU:
DWAF2PH2IR3
Rating:
(0)
Q&A:
(0)
2-1/4" FlexTorq IMPACT Screwdriving Bits, #2 Phillips (Pack of 3)
Magnifying glass
Hover image to zoom
$1.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2", 2-1/4", 3/8", 1/4", 1", 5/16"
Product Highlight: Bit Type
Phillips #2
Product Highlight: Length (Inches)
2" Length
Product Highlight: Material
S2 Steel

Description

–
Features:
  • Redesigned T20 to T40 tip geometry for up to 5X superior fit
  • FLEXTORQ zone flexes & absorbs impact for 200x longer life
  • Overhauled Phillips # 2 geometry for 100% more screws per bit vs. Previous generation
  • Laser etched size id for easy bit identification
  • 1/4" hex shank is IMPACT READY for use in impact drivers and drills

Specs

–
Size:

3-1/2"

2-1/4"

3/8"

1/4"

1"

5/16"

Bit Type:

Phillips #2

Product Type:

Screwdriver Set

Length (Inches):

2"

Material:

S2 Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy