Apply to be a TradeMaster!
Main product image of 2-1/4" FlexTorq IMPACT Screwdriving Bits, #2 Square (Pack of 3)
Magnifying glass
Hover image to zoom

2-1/4" FlexTorq IMPACT Screwdriving Bits, #2 Square (Pack of 3)

Brand:
Dewalt
SKU:
DWAF2SQ2IR3
Rating:
(0)
Q&A:
(0)
2-1/4" FlexTorq IMPACT Screwdriving Bits, #2 Square (Pack of 3)
Magnifying glass
Hover image to zoom
$2.58 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" Length
Product Highlight: Size
3/8", 1/4", 2-1/4", 3-1/2", 5/16", 1"
Product Highlight: Material
S2 Steel
Product Highlight: Bit Type
Square

Description

–
Features:
  • Redesigned T20 to T40 Tip Geometry For Up To 5X Superior Fit
  • Flextorq Zone Flexes & Absorbs Impact For 200X Longer Life
  • Overhauled Phillips # 2 Geometry For 100% More Screws Per Bit vs. Previous Generation
  • Laser Etched Size ID For Easy Bit Identification
  • 1/4" Hex Shank Is Impact Ready For Use In Impact Drivers and Drills

Specs

–
Length (Inches):

2"

Size:

3/8"

1/4"

2-1/4"

3-1/2"

5/16"

1"

Material:

S2 Steel

Product Type:

Screwdriver Set

Bit Type:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy