Apply to be a TradeMaster!
Main product image of Bi-Metal Portable Band Saw, 35-3/8",18 TPI (Pack of 3)
Magnifying glass
Hover image to zoom

Bi-Metal Portable Band Saw, 35-3/8",18 TPI (Pack of 3)

Brand:
Dewalt
SKU:
DWAPB35183
Rating:
(0)
Q&A:
(0)
Bi-Metal Portable Band Saw, 35-3/8",18 TPI (Pack of 3)
Magnifying glass
Hover image to zoom
$21.45 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
35-3/8" Length
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Durable blade design: bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • Versatile use: cuts a variety of common metal construction materials including metal conduit, copper pipe and structural steel
  • Tool compatibility: works with DEWALT DCS377 and dcs375 compact band saw and other manufacturers" 27 in. machines

Specs

–
Application:

Copper

Steel

Metal

Product Type:

Band Saw

Length (Inches):

35-3/8"

Teeth per Inch:

18

Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy