Apply to be a TradeMaster!
Main product image of IMPACT READY 18 Gauge Metal Shear Attachment
Magnifying glass
Hover image to zoom

IMPACT READY 18 Gauge Metal Shear Attachment

Brand:
Dewalt
SKU:
DWASHRIR
Rating:
(0)
Q&A:
(0)
IMPACT READY 18 Gauge Metal Shear Attachment
Magnifying glass
Hover image to zoom
$67.32 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"

Description

–
Features:
  • Cuts Up To 18 Ga. Material Including But Not Limited To - Sheet metal, corrugated sheet metal, duct, asphalt shingles, steel mesh, vinyl siding, wire, plastics, cardboard and rubber
  • 360 degree swivel head allows for maneuverability when cutting
  • 1/4 in. hex shank
  • Works with most 18V-20V impact driver and drill tool brands

Specs

–
Product Type:

Rod Cutter

Gauge:

18

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy