Apply to be a TradeMaster!
Main product image of TOUGHSERIES PH2 T25 x 4" Screwdriver, T25 x 100mm
Magnifying glass
Hover image to zoom

TOUGHSERIES PH2 T25 x 4" Screwdriver, T25 x 100mm

Brand:
Dewalt
SKU:
DWHT65015
Rating:
(0)
Q&A:
(0)
TOUGHSERIES PH2 T25 x 4" Screwdriver, T25 x 100mm
Magnifying glass
Hover image to zoom
$4.25 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Bit Type
Slotted
Product Highlight: Length (Inches)
10" Length
Product Highlight: Finish
Chrome
Product Highlight: Material
Alloy Steel

Description

–
Features:
  • 10X better corrosion resistance* with black chrome plating and nickel-coated tips
  • Professional-grade durability and bend resistance with s2 steel bar
  • Designed to reduce slippage and stripping: max fit tips are manufactured for enhanced contact with fasteners
  • Secure and comfortable grip with bi-material handle
  • Quick screw positioning: magnetic tip holds screws securely

Specs

–
Length (Inches):

10"

Bit Type:

Slotted

Finish:

Chrome

Size:

1"

Material:

Alloy Steel

Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy