Apply to be a TradeMaster!
Main product image of TOUGHSERIES 4 Piece Screwdriving Set
Magnifying glass
Hover image to zoom

TOUGHSERIES 4 Piece Screwdriving Set

Brand:
Dewalt
SKU:
DWHT65101
Rating:
(0)
Q&A:
(0)
TOUGHSERIES 4 Piece Screwdriving Set
Magnifying glass
Hover image to zoom
$19.58 each
In Stock
In Stock
Get 5 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Bit Type
Phillips #1, Phillips #2, Slotted #3/16", Slotted #1/4"
Product Highlight: Material
Steel

Description

–
Features:
  • 10X better corrosion resistance* with black chrome plating
  • Designed for less slippage and stripping: max fit tips engineered to provide better contact with fasteners
  • Bend-resistant structure: high-durability s2 steel bar
  • Secure, comfortable grip with bi-material handle and magnetic tips to firmly hold screws

Specs

–
Size:

1"

Bit Type:

Phillips #1

Phillips #2

Slotted #3/16"

Slotted #1/4"

Product Type:

Screwdriver Set

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy