Apply to be a TradeMaster!
Main product image of 8-Piece Locking Hex Key Set, SAE
Magnifying glass
Hover image to zoom

8-Piece Locking Hex Key Set, SAE

Brand:
Dewalt
SKU:
DWHT70262M
Rating:
(0)
Q&A:
(0)
8-Piece Locking Hex Key Set, SAE
Magnifying glass
Hover image to zoom
$14.39 each
In Stock
In Stock
Get 13 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 3/16", 3/32", 9/64", 7/64", 5/32", 1/4", 7/32"
Product Highlight: Length (Inches)
9.8" Length
Product Highlight: Color
Yellow

Description

–
Features:
  • Patented locking feature: protects fingers and improves productivity
  • 4 locking positions: for maneuver into awkward spaces and reduce slipping during use
  • Solid steel side plate: for added strength and torque
  • 8 pce set: for all popular sizes (1.5mm - 8mm)

Specs

–
Size:

1/8"

3/16"

3/32"

9/64"

7/64"

5/32"

1/4"

7/32"

Product Type:

Hex Key

Length (Inches):

9.8"

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy