Apply to be a TradeMaster!
Main product image of 8-Piece Locking Hex Key Set, Metric
Magnifying glass
Hover image to zoom

8-Piece Locking Hex Key Set, Metric

Brand:
Dewalt
SKU:
DWHT70263M
Rating:
(0)
Q&A:
(0)
8-Piece Locking Hex Key Set, Metric
Magnifying glass
Hover image to zoom
$14.39 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
9.8" Length

Description

–
Features:
  • Patented locking feature: protects fingers and improves productivity
  • 5 LOCKING POSITIONS: For maneuver into awkward spaces and reduce slipping during use
  • Solid steel side plate: for added strength and torque
  • 8 PCE SET: For all popular sizes (1.5mm - 8mm)

Specs

–
Color:

Yellow

Length (Inches):

9.8"

Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy