Apply to be a TradeMaster!
Main product image of 10" Straight Jaw Pushlock Pliers
Magnifying glass
Hover image to zoom
10" Straight Jaw Pushlock Pliers
Magnifying glass
Hover image to zoom
$22.90 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
Features:
  • Wide opening jaws: accommodate wider bolts, nuts or pipes
  • Longer jaw design: provides more gripping area and longer reach
  • Smooth and precise push-lock mechanism: for one-handed operation
  • NON-PINCHING HANDLES: Provides added comfort and ergonomics

Specs

–
Length (Inches):

10"

Product Type:

Pliers

Jaw Capacity:

2.4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy