Shop Resideo Sale
Main product image of 9/64" Long Arm Hex Key, Black Oxide, J46109
Magnifying glass
Hover image to zoom

9/64" Long Arm Hex Key, Black Oxide, J46109

Brand:
Stanley
SKU:
J46109
Rating:
(0)
Q&A:
(0)
9/64" Long Arm Hex Key, Black Oxide, J46109
Magnifying glass
Hover image to zoom
$0.39 each
In Stock
In Stock
Get 65 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/64"
Product Highlight: Bit Type
Hex

Description

–

This long arm hex key provides extra reach for socket head cap screws.

  • 9/64" hex
  • 2-3/8" arm length
  • L-handle
  • Black oxide finish

Specs

–
Product Type:

Hex Key

Bit Type:

Hex

Size:

9/64"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy