Apply to be a TradeMaster!
Main product image of 1-1/2" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom

1-1/2" Speed Slot Carbide Tipped Hole Saw

Brand:
Lenox
SKU:
LXAH3112
Rating:
(0)
Q&A:
(0)
1-1/2" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
$16.03 each
In Stock
In Stock
Get 20 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
1-1/2" Diameter
Product Highlight: Material
Carbide

Description

–
Features:
  • Up to 50x life*: high performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Fast, easy plug removal: speed slot staircase design has multiple leverage points for easy plug ejection
  • Extremely versatile: aggressive tooth design drills through wood, steel, stainless steel, cast iron, fiber cement and plaster
  • Cast iron I-beam handle design & hardened jaw teeth
  • Secure bite

Specs

–
Application:

Steel

Stainless Steel

Wood

Abrasive Material

Diameter:

1-1/2"

Product Type:

Hole Saw

Material:

Carbide

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy