Apply to be a TradeMaster!
Main product image of 1-3/8" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom

1-3/8" Speed Slot Carbide Tipped Hole Saw

Brand:
Lenox
SKU:
LXAH3138
Rating:
(0)
Q&A:
(0)
1-3/8" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
$16.03 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
1-3/8" Diameter
Product Highlight: Material
Carbide

Description

–
Features:
  • UP TO 50X LIFE*: High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Fast, easy plug removal: speed slot staircase design has multiple leverage points for easy plug ejection
  • EXTREMELY VERSATILE: Aggressive tooth design drills through wood, steel, stainless steel, cast iron, fiber cement and plaster
  • Patented T2 Technology Reduces Cutting Forces On Each Tooth And Optimizes Chip Removal To Allow Efficient Cutting In The Widest Range Of Materials.
  • Advanced Metal Cutting Toothforms

Specs

–
Product Type:

Hole Saw

Application:

Stainless Steel

Abrasive Material

Steel

Wood

Diameter:

1-3/8"

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy