Apply to be a TradeMaster!
Main product image of 2" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
2" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
$20.48 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
2" Diameter
Product Highlight: Material
Carbide

Description

–
Features:
  • UP TO 50X LIFE*: High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Fast, easy plug removal: speed slot staircase design has multiple leverage points for easy plug ejection
  • EXTREMELY VERSATILE: Aggressive tooth design drills through wood, steel, stainless steel, cast iron, fiber cement and plaster
  • Drills Through Thick Materials In One Pass
  • Tall Body Easily Drills Through 2X Dimensional Lumber For Rough-In Work

Specs

–
Application:

Steel

Stainless Steel

Wood

Abrasive Material

Product Type:

Hole Saw

Diameter:

2"

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy