Apply to be a TradeMaster!
Main product image of 2-9/16" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom

2-9/16" Speed Slot Carbide Tipped Hole Saw

Brand:
Lenox
SKU:
LXAH32916
Rating:
(0)
Q&A:
(0)
2-9/16" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
$25.97 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Diameter
2-9/16" Diameter

Description

–
Features:
  • Drills through thick materials in one pass
  • Tall body easily drills through 2x dimensional lumber for rough-in work
  • Patented T2 Technology Reduces Cutting Forces On Each Tooth And Optimizes Chip Removal To Allow Efficient Cutting In The Widest Range Of Materials.
  • Advanced Metal Cutting Toothforms
  • Patented Metal Cutting Tpis Provide Faster And More Efficient Cutting In The Widest Array Of Metal Construction Materials Including Unistrut, Angle Iron, Black Pipe And More.

Specs

–
Material:

Carbide

Application:

Wood

Stainless Steel

Steel

Abrasive Material

Product Type:

Hole Saw

Diameter:

2-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy