Apply to be a TradeMaster!
Main product image of 3/4" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
3/4" Speed Slot Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
$12.74 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
3/4" Diameter
Product Highlight: Material
Carbide

Description

–
Features:
  • Up To 50X Life*
  • High Performance Carbide Is Welded To The Cutting Edge For Durability And To Help Prevent Tooth Loss.
  • Extremely Versatile
  • Aggressive Tooth Design Drills Through Wood, Steel, Stainless, Cast Iron, Fiber Cement & Plaster
  • Fast, Easy Plug Removal

Specs

–
Diameter:

3/4"

Application:

Abrasive Material

Steel

Wood

Stainless Steel

Material:

Carbide

Product Type:

Hole Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy