Apply to be a TradeMaster!
Main product image of 3-5/8" Multi-Material Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom

3-5/8" Multi-Material Carbide Tipped Hole Saw

Brand:
Lenox
SKU:
LXAH4358
Rating:
(0)
Q&A:
(0)
3-5/8" Multi-Material Carbide Tipped Hole Saw
Magnifying glass
Hover image to zoom
$42.58 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Diameter
3-5/8" Diameter

Description

–
Features:
  • Up to 6X faster* *vs. LENOX bi-metal hole saw cutting 2" thick pressure-treated wood
  • Large carbides and aggressive tooth design cuts through material faster for rough-in applications*
  • Rips through nails* *based on 2-9/16" hole saw cutting nail embedded wood
  • High performance carbides are brazed to the cutting edge for durability and to help prevent tooth loss when hitting nails or drilling through abrasive materials
  • Versatile design

Specs

–
Material:

Carbide

Application:

Wood

Steel

Abrasive Material

Stainless Steel

Drilling Depth:

2.45"

Product Type:

Hole Saw

Diameter:

3-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy