Apply to be a TradeMaster!
Main product image of 9/16" - 1-3/16" SNAP-BACK Quick Change Hole Saw Arbors
Magnifying glass
Hover image to zoom

9/16" - 1-3/16" SNAP-BACK Quick Change Hole Saw Arbors

Brand:
Lenox
SKU:
LXAH9938PBM
Rating:
(1)
Q&A:
(0)
9/16" - 1-3/16" SNAP-BACK Quick Change Hole Saw Arbors
Magnifying glass
Hover image to zoom
$16.14 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-3/16", 9/16"
Product Highlight: Material
Carbon Steel

Description

–
Features:
  • Tool-free bit change - no Allen key required to change LENOX pilot bit*
  • Snap-back 2-step release - step 1) unlock hole saw, step 2) unlock pilot bit
  • Anti-jam collar - reinforced collar drives hole saw without jamming or disengaging
  • Universal hole saw compatibility - accepts all threaded hole saws, no adapters required**
  • Single-handed operation - collar snaps back and stays in position while changing bits

Specs

–
Product Type:

Hole Saw

Size:

1-3/16"

9/16"

Material:

Carbon Steel

Shank Length:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i wont buy again

its a update on their older style lenox arbor and they shouldnt have, its all quicklock and the drill bit keeps falling out and a guy needs to stock yet another diffrent pilot bit because the universal ones dont fit, over engineered
james
south dakota
9 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy