Apply to be a TradeMaster!
Main product image of 4-1/4" Hole Saw Pilot Drill Bit
Magnifying glass
Hover image to zoom
4-1/4" Hole Saw Pilot Drill Bit
Magnifying glass
Hover image to zoom
$14.26 each
In Stock
In Stock
Get 9 Tue, Nov 24 - Wed, Nov 25

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
4-1/4" Length

Description

–
Features:
  • Quick change - for tool-free use in LENOX snap-back arbors
  • Universal compatibility- universal compatibility- fits both quick change and traditional non-quick change arbors*
  • Versatile design - high speed steel construction optimized for drilling wood and metal

Specs

–
Application:

Metal

Wood

Shank Length:

1/4"

Product Type:

Pilot Drill

Hole Saw

Material:

Steel

Length (Inches):

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy