Apply to be a TradeMaster!
Main product image of 6-In-1 Stubby Ratcheting Screwdriver
Magnifying glass
Hover image to zoom

6-In-1 Stubby Ratcheting Screwdriver

Brand:
Lenox
SKU:
LXHT60901
Rating:
(0)
Q&A:
(0)
6-In-1 Stubby Ratcheting Screwdriver
Magnifying glass
Hover image to zoom
$17.17 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Bit Type
Phillips #2, Square #2, Phillips #1, Phillips #3, Slotted

Description

–
Features:
  • Accepts Standard Bits: Magnetized Bit Holder For Convenient Replacement
  • Compact Design: For Use In Tight Spaces
  • In-Handle Storage: Easy Access To 6 Insert Bits
  • 3-Way Ratcheting: Allows The User To Turn The Driver Without Adjusting Wrist Position
  • Optimized Grip Zones: Heavy Texture Mid Zone Provides Maximum Torque. Low Texture Base Zones Provides Speed And Precision.

Specs

–
Bit Type:

Phillips #2

Square #2

Phillips #1

Phillips #3

Slotted

Features:

Magnetic

Product Type:

Screwdriver

Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy