Apply to be a TradeMaster!
Main product image of 12" Quick-Adjust Pliers
Magnifying glass
Hover image to zoom
12" Quick-Adjust Pliers
Magnifying glass
Hover image to zoom
$26.01 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Steel

Description

–
Features:
  • Faster adjustment: push button open, quick-adjust ratchet, close for fast adjustment
  • Corrosion resistance: chrome finish for corrosion resistance
  • Comfort & control: comfort grips for ease of use
  • Lasting performance: hardened steel construction designed for durability
  • Thin profile jaws for access

Specs

–
Finish:

Chrome

Length (Inches):

12"

Material:

Steel

Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy