Apply to be a TradeMaster!
Main product image of #2 x 4" Phillips Screwdriver, 7-1/4" Overall Length, STHT60038
Magnifying glass
Hover image to zoom

#2 x 4" Phillips Screwdriver, 7-1/4" Overall Length, STHT60038

Brand:
Stanley
SKU:
STHT60038
Rating:
(0)
Q&A:
(0)
#2 x 4" Phillips Screwdriver, 7-1/4" Overall Length, STHT60038
Magnifying glass
Hover image to zoom
$1.49 each
In Stock
In Stock
Get 782 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Phillips #2

Description

–

The Stanley #2 Phillips screwdriver handles the most common screw size.

  • #2 Phillips tip
  • 4" round shank
  • 7-1/4" overall length

Specs

–
Product Type:

Measuring Tape

Shank Length:

4"

Bit Type:

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy