Apply to be a TradeMaster!
Main product image of 1/4" x 4" Slotted Screwdriver, 8" Overall Length, STHT60783
Magnifying glass
Hover image to zoom

1/4" x 4" Slotted Screwdriver, 8" Overall Length, STHT60783

Brand:
Stanley
SKU:
STHT60783
Rating:
(0)
Q&A:
(0)
1/4" x 4" Slotted Screwdriver, 8" Overall Length, STHT60783
Magnifying glass
Hover image to zoom
$2.98 each
In Stock
In Stock
Get 842 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Slotted

Description

–

The Stanley slotted screwdriver drives and removes slotted screws.

  • 1/4" tip width
  • 4" blade length
  • 8" overall length

Specs

–
Size:

1/4"

Shank Length:

4"

Product Type:

Screwdriver

Bit Type:

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy