Apply to be a TradeMaster!
Main product image of 3-1/2" Round Box Cover, Flat, for Use w/ Round & Octagon Boxes
Magnifying glass
Hover image to zoom

3-1/2" Round Box Cover, Flat, for Use w/ Round & Octagon Boxes

SKU:
24C1-25
Rating:
(0)
Q&A:
(0)
3-1/2" Round Box Cover, Flat, for Use w/ Round & Octagon Boxes
Magnifying glass
Hover image to zoom
$1.79 each
BOX UP & SAVE 17%
$37.00 box of 25
$1.48 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Size
3-1/2"
Product Highlight: Color
Silver
Product Highlight: Shape
Octagon, Round

Description

–
Pre-galvanized steel box flat cover 3-1/2 Inch diameter for use with round and octagon boxes

Specs

–
Product Type:

Cover

Type:

Flat Surface

Size:

3-1/2"

Material:

Pre-Galvanized Steel

Color:

Silver

Shape:

Octagon

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy