Apply to be a TradeMaster!
Main product image of 4" Steel Square Flat Cover w/ 1/2" Knockout
Magnifying glass
Hover image to zoom
4" Steel Square Flat Cover w/ 1/2" Knockout
Magnifying glass
Hover image to zoom
$1.24 each
BOX UP & SAVE 15%
$52.50 box of 50
$1.05 each
In Stock
In Stock
Get 109 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Shape
Square

Specs

–
Product Type:

Cover

Type:

Flat Surface

Size:

4"

Material:

Steel

Shape:

Square

You May Also Need

4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 1/2" Knockouts
SKU: 620-403-DIVERSITECH
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy