Apply to be a TradeMaster!
Main product image of 10-7/16" L x 4-1/2" W x 1-5/8" D 4-Gang Steel Box w/ 1/2" and 3/4" Knockouts
Magnifying glass
Hover image to zoom

10-7/16" L x 4-1/2" W x 1-5/8" D 4-Gang Steel Box w/ 1/2" and 3/4" Knockouts

SKU:
4G-1/2-3/4
Rating:
(0)
Q&A:
(0)
10-7/16" L x 4-1/2" W x 1-5/8" D 4-Gang Steel Box w/ 1/2" and 3/4" Knockouts
Magnifying glass
Hover image to zoom
$31.57 each
BOX UP & SAVE 13%
$136.65 box of 5
$27.33 each
In Stock
In Stock
Get 4 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
10-7/16" Length
Product Highlight: Depth (Inches)
1-5/8" Depth
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Color
Silver

Description

–
Features
  • Pre-galvanized finish
  • For use with conduit
  • 70 Cubic inch capacity

Specs

–
Shape:

Rectangular

Width (Inches):

4-1/2"

Length (Inches):

10-7/16"

Material:

Steel

Depth (Inches):

1-5/8"

Number of Gangs:

4

Color:

Silver

Hole Size:

3/4"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy