Shop Resideo Sale
Main product image of 8-5/8" L x 4-1/2" W x 1-5/8" D 3-Gang Steel Box w/ 1/2" and 3/4" Knockouts
Magnifying glass
Hover image to zoom

8-5/8" L x 4-1/2" W x 1-5/8" D 3-Gang Steel Box w/ 1/2" and 3/4" Knockouts

SKU:
3G-1/2-3/4
Rating:
(4)
Q&A:
(0)
8-5/8" L x 4-1/2" W x 1-5/8" D 3-Gang Steel Box w/ 1/2" and 3/4" Knockouts
Magnifying glass
Hover image to zoom
$16.68 each
BOX UP & SAVE 9%
$75.85 box of 5
$15.17 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Width (Inches)
4-1/2" Width

Description

–
Features
  • Pre-galvanized finish
  • For use with conduit
  • 58.0 Cubic inch capacity

Specs

–
Width (Inches):

4-1/2"

Material:

Steel

Number of Gangs:

3

Hole Size:

3/4"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-Gang Steel Box Cover (13.5 Cubic Inches)
SKU: 3-GC
Steel City
4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 1/2" Knockouts
SKU: 58361-1/2
Steel City

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked Well

Fit my electrical needs
John D
MO
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 Gang J box cover

Excellent. Large box made things a lot easier. Fast delivery
Albert
New Orleans
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 Gang J box

Excellent large J box made things a lot easier. Fast delivery
Albert
New Orleans
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for splicing into an existing homerun

Couldn't find this anywhere; I wanted to splice into an existing romex homerun with no slack available. I needed to strip the romex but wanted the wire inside a steel box. Double-gang steel boxes weren't large enough for this. Great item.
DanS
Newton, NJ
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy