Apply to be a TradeMaster!
Main product image of 1/2" - 13 Malleable Iron Beam Clamp w/ 1" Opening
Magnifying glass
Hover image to zoom

1/2" - 13 Malleable Iron Beam Clamp w/ 1" Opening

SKU:
503-SC
Rating:
(0)
Q&A:
(0)
1/2" - 13 Malleable Iron Beam Clamp w/ 1" Opening
Magnifying glass
Hover image to zoom
$15.32 each
BOX UP & SAVE 15%
$261.80 box of 20
$13.09 each
In Stock
In Stock
Get 162 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1/2"

Description

–
1/2" - 13 Malleable Iron Beam Clamp w/ 1" Opening

Product Features
  • Malleable iron beam clamp, 1/2"–13 threaded openings, fits flanges up to 1" thick
  • Supports threaded rod, threaded bridle rings and electrical boxes
  • Bright zinc plating
  • Supports 1,250 lbs. static load limit

Specs

–
Size:

1/2"

Material:

Malleable Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy