Apply to be a TradeMaster!
Main product image of 1/2" - 13 Malleable Iron Beam Clamp w/ 2-1/8" Opening
Magnifying glass
Hover image to zoom

1/2" - 13 Malleable Iron Beam Clamp w/ 2-1/8" Opening

SKU:
508-STEEL-CITY
Rating:
(0)
Q&A:
(0)
1/2" - 13 Malleable Iron Beam Clamp w/ 2-1/8" Opening
Magnifying glass
Hover image to zoom
$59.65 each
In Stock
In Stock
Get 20 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1/2"

Description

–
1/2" - 13 Malleable Iron Beam Clamp w/ 2-1/8" Opening

Product Features
  • Malleable iron beam clamp, 1/2"–13 threaded openings, fits flanges up to 2-1/8" thick
  • Supports threaded rod, threaded bridle rings and electrical boxes
  • Bright zinc plating
  • Supports 1,250 lbs. static load limit

Specs

–
Size:

1/2"

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy