Apply to be a TradeMaster!
Main product image of 4" x 2-1/8" Steel Square Box w/ 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom

4" x 2-1/8" Steel Square Box w/ 1/2" & 3/4" Eccentric Knockouts

SKU:
521711234E
Rating:
(0)
Q&A:
(0)
4" x 2-1/8" Steel Square Box w/ 1/2" & 3/4" Eccentric Knockouts
Magnifying glass
Hover image to zoom
$2.07 each
BOX UP & SAVE 5%
$49.25 box of 25
$1.97 each
In Stock
In Stock
Get 2 Wed, Jun 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Shape
Square
Product Highlight: Color
Silver

Description

Square Box, 30.3 Cubic", 4" Square x 2-1/8" Deep, 1/2" and 3/4" Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump, For use with Conduit

Specs

Width (Inches):

4"

Length (Inches):

4"

Depth (Inches):

2-1/8"

Shape:

Square

Material:

Galvanized Steel

Color:

Silver

Number of Holes:

13

Hole Size:

1/2"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy