Apply to be a TradeMaster!
Main product image of 4" Round Ceiling Fan Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
4" Round Ceiling Fan Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
$2.16 each
BOX UP & SAVE 3%
$104.50 box of 50
$2.09 each
In Stock
In Stock
Get 130 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Round

Specs

–
Depth (Inches):

1-1/2"

Width (Inches):

4"

Material:

Stainless Steel

Color:

Silver

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts
SKU: 54151-1/2
Steel City

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

nice product

perfect size great craftsmanship
kep
export pa
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Please
George
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy