Apply to be a TradeMaster!
Main product image of 4" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
4" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
$1.74 each
BOX UP & SAVE 5%
$82.50 box of 50
$1.65 each
In Stock
In Stock
Get 262 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Pre-Galvanized Steel
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Color
Silver
Product Highlight: Shape
Octagon

Specs

–
Depth (Inches):

1-1/2"

Width (Inches):

4"

Material:

Pre-Galvanized Steel

Color:

Silver

Shape:

Octagon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

One of my favorite places to shop

I have never done.business with a company like this they do it all whether it's one item or a hundred you get the same treatment. That's. why I come back
Shorty
Nc
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Excellent for the electric job
Rorodelect
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Worked perfectly
Legion
Springfield, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy