Apply to be a TradeMaster!
Main product image of 4" x 2-1/8" Deep Square Box w/ 1/2" & 3/4" Eccentric Knockouts, Welded Construction w/ Grounding Bump (1 Box)
Magnifying glass
Hover image to zoom

4" x 2-1/8" Deep Square Box w/ 1/2" & 3/4" Eccentric Knockouts, Welded Construction w/ Grounding Bump (1 Box)

SKU:
521711234EW-25R
Rating:
(4)
Q&A:
(0)
4" x 2-1/8" Deep Square Box w/ 1/2" & 3/4" Eccentric Knockouts, Welded Construction w/ Grounding Bump (1 Box)
Magnifying glass
Hover image to zoom
$4.01 each
BOX UP & SAVE 16%
$84.50 box of 25
$3.38 each
In Stock
In Stock
Get 1,246 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
2-1/8" Depth
Product Highlight: Width (Inches)
4" Width
Product Highlight: Shape
Square
Product Highlight: Color
Silver

Specs

–
Depth (Inches):

2-1/8"

Length (Inches):

4"

Width (Inches):

4"

Material:

Galvanized Steel

Number of Holes:

13

Hole Size:

3/4"

1/2"

Shape:

Square

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.75 out of 4 reviews
100% would recommend this product
3.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice high quality steel box with all eth features I need.

Sometimes you just need an old school steel box, this fills that need.
Gary P.
New Hampshire
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality steel box

Good quality steel box has both 1\2 and 3\4 knockouts that remove easily Very quick shipping arrived in 2 days
djm
Harrisburg. PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I used a bunch of these in my shop. I am ordering more of them. I like the quality, especially at this price.
JJ
Vacaville, CA
3 years ago
Was this review helpful to you?

Knockouts would not knock out

So this was a great price, so I bought 25 of them. The knockouts were not punched through enough to be able to remove the discs. I was able to get one hole out on each of about 6 boxes, the other ones were unusable. I had the edge in a vice beating it with a hammer and a punch and it would just deform the box Supplyhouse was good about sending me some new ones, hope this work better
Chris
West Stockbridge ma
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy