Apply to be a TradeMaster!
Main product image of 4" Conduit & Pipe Hanger w/ Bolt
Magnifying glass
Hover image to zoom

4" Conduit & Pipe Hanger w/ Bolt

SKU:
6H9-B
Rating:
(0)
Q&A:
(0)
4" Conduit & Pipe Hanger w/ Bolt
Magnifying glass
Hover image to zoom
$7.67 each
BOX UP & SAVE 9%
$69.90 box of 10
$6.99 each
In Stock
In Stock
Get 55 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4"

Description

–
4" Conduit & Pipe Hanger w/ Bolt

Product Features:
  • Accommodates 4" EMT or rigid conduit
  • Can be used for either vertical or horizontal installation
  • Installs easily with a screwdriver

Specs

–
Size:

4"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy