Apply to be a TradeMaster!
Main product image of 11/25" Steel Cable Staples (Box of 500)
Magnifying glass
Hover image to zoom

11/25" Steel Cable Staples (Box of 500)

SKU:
CIS-2
Rating:
(0)
Q&A:
(0)
11/25" Steel Cable Staples (Box of 500)
Magnifying glass
Hover image to zoom
$46.08 each
BOX UP & SAVE 4%
$177.48 box of 4
$44.37 each
In Stock
In Stock
Get 10 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11/25"
Product Highlight: Material
Galvanized Steel

Description

–
Cable staple made of galvanized steel. Height 0.44 inch, width 0.54 inch. Suggested application NMD90 (Loomex) 2 cables 14/2, 2 cables 12/2, 14/2-14/3-12/2-12/3-10/2-10/3

Specs

–
Product Type:

Cable Staples

Size:

11/25"

Material:

Galvanized Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy