Apply to be a TradeMaster!
Main product image of 4" Square Surface Cover for Two Ground Fault Receptacles
Magnifying glass
Hover image to zoom

4" Square Surface Cover for Two Ground Fault Receptacles

SKU:
RS-17-CC
Rating:
(0)
Q&A:
(0)
4" Square Surface Cover for Two Ground Fault Receptacles
Magnifying glass
Hover image to zoom
$5.29 each
BOX UP & SAVE 13%
$114.75 box of 25
$4.59 each
In Stock
In Stock
Get 42 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

Product Type:

Cover

Type:

Ground Fault

Size:

4"

Material:

Steel

Color:

Silver

Shape:

Square

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

4" Square Surface Cover for Two Toggle Switches
SKU: RS-5
Steel City
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy