Apply to be a TradeMaster!
Main product image of 4" Square Surface Cover for One 4-Wire Twist-Lock Single Receptacle
Magnifying glass
Hover image to zoom

4" Square Surface Cover for One 4-Wire Twist-Lock Single Receptacle

SKU:
RS-4
Rating:
(0)
Q&A:
(0)
4" Square Surface Cover for One 4-Wire Twist-Lock Single Receptacle
Magnifying glass
Hover image to zoom
$3.04 each
BOX UP & SAVE 18%
$125.00 box of 50
$2.50 each
In Stock
In Stock
Get 131 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Color
Silver
Product Highlight: Shape
Square

Specs

–
Product Type:

Cover

Type:

Single Receptacle Cover

Twist-Lock

Size:

4"

Material:

Steel

Color:

Silver

Shape:

Square

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy