Apply to be a TradeMaster!
Main product image of 3/8" Black Ceiling Plate
Magnifying glass
Hover image to zoom
3/8" Black Ceiling Plate
Magnifying glass
Hover image to zoom
$0.98 each
BOX UP & SAVE 9%
$178.00 box of 200
$0.89 each
In Stock
In Stock
Get 12,354 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Plain

Description

–
Note: Ceiling plates accept threaded rods. They do not accept NPT including pipe nipples.

  • Material: Malleable iron
  • Finish: Plain
  • Service: Designed for attaching hanger rod to wood beams, ceilings, walls and floor

Specs

–
Rod Diameter:

3/8"

Material:

Malleable Iron

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" x 6 ft. All Threaded Rod
SKU: ATR3/8X72ZN
Cooper B-Line

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Delivered flaw-free

Another good quality item packaged and delivered to prevent any surface damage.
Paul
Annandale, VA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never can have too many of these.

These will really come in handy for my project.
Handy
Vernal, Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as expected

Worked as expected, delivery was quick and on time.
DG
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked perfect.

Turned into a wine bottle holder for crafts.
Tom
Yankeehill ca.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part

Easy to use and great price
Jtf
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy