Apply to be a TradeMaster!
Main product image of 2-1/2" Thin Construction Zinc-Plated Steel Locknut
Magnifying glass
Hover image to zoom

2-1/2" Thin Construction Zinc-Plated Steel Locknut

SKU:
SP-LN107
Rating:
(0)
Q&A:
(0)
2-1/2" Thin Construction Zinc-Plated Steel Locknut
Magnifying glass
Hover image to zoom
$2.19 each
BOX UP & SAVE 8%
$60.30 box of 30
$2.01 each
In Stock
In Stock
Get 99 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"
Product Highlight: Finish
Zinc Plated

Specs

–
Size:

2-1/2"

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy