Apply to be a TradeMaster!
Main product image of 8" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)
Magnifying glass
Hover image to zoom

8" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)

SKU:
13201
Rating:
(0)
Q&A:
(0)
8" (Wall Opening Size) Golden Sand Steel Air Duct Ring (11 Series)
Magnifying glass
Hover image to zoom
$16.15 each
In Stock
In Stock
Get 142 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Golden Sand
Product Highlight: Material
Steel

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • For installation of #16 diffuser when not using a damper
  • Golden Sand enamel finish

Specs

–
Series:

11

Product Type:

Duct Ring

Color:

Golden Sand

Material:

Steel

Application:

HVAC

Wall Opening (Inches):

8"

Overall Size:

9-1/2"

Height (Wall Opening):

8"

Width (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy