Shop Resideo Sale
Main product image of Valton 1-Handle Pull Down Kitchen Faucet (Matte Black), 24276-BL
Magnifying glass
Hover image to zoom

Valton 1-Handle Pull Down Kitchen Faucet (Matte Black), 24276-BL

SKU:
24276-BL
Rating:
(0)
Q&A:
(0)
Valton 1-Handle Pull Down Kitchen Faucet (Matte Black), 24276-BL
Magnifying glass
Hover image to zoom
$234.48 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
This is a Valton 1-Handle Pull Down Kitchen Faucet (Matte Black) manufactured by Sterling.

Specs

–
Application:

Residential

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Finish Family:

Matte Black

Finish:

Matte Black

Installation Type:

Deck Mount

Series:

Valton

Approvals:

Lead Free

Type:

Manual

Number of Handles:

1

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy