Apply to be a TradeMaster!
Main product image of Valton 1-Handle Pull Out Kitchen Faucet (Matte Black), 24277-BL
Magnifying glass
Hover image to zoom

Valton 1-Handle Pull Out Kitchen Faucet (Matte Black), 24277-BL

SKU:
24277-BL
Rating:
(0)
Q&A:
(0)
Valton 1-Handle Pull Out Kitchen Faucet (Matte Black), 24277-BL
Magnifying glass
Hover image to zoom
$184.59 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Finish: 
Matte Black
Matte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
This is a Valton 1-Handle Pull Out Kitchen Faucet (Matte Black) manufactured by Sterling.

Specs

–
Number of Handles:

1

Warranty:

Limited Lifetime

Approvals:

Lead Free

Product Type:

Kitchen Faucet

Type:

Manual

Application:

Residential

Installation Type:

Deck Mount

Handle Style:

Lever

Finish:

Matte Black

Finish Family:

Matte Black

Series:

Valton

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy