| Installation Type: | Deck Mount |
|---|---|
| Faucet Configuration: | Single Hole |
| Type: | Manual |
| Approvals: | Lead Free |
| Series: | Valton |
| Finish Family: | Chrome |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Number of Holes: | 1 |
| Product Type: | Bathroom Faucet |
| Flow Rate (GPM): | 0.5 |
| Finish: | Polished Chrome |