| Flow Rate (GPM): | 1.2 |
|---|---|
| Finish Family: | Matte Black |
| Faucet Configuration: | Centerset |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Finish: | Matte Black |
| Approvals: | Lead Free |
| Handle Style: | Lever |
| Number of Holes: | 3 |
| Series: | Medley |
| Application: | Residential |