Apply to be a TradeMaster!
Main product image of Medley Centerset Bathroom Faucet (Polished Chrome), 27376-4-CP
Magnifying glass
Hover image to zoom

Medley Centerset Bathroom Faucet (Polished Chrome), 27376-4-CP

SKU:
27376-4-CP
Rating:
(0)
Q&A:
(0)
Medley Centerset Bathroom Faucet (Polished Chrome), 27376-4-CP
Magnifying glass
Hover image to zoom
$106.87 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
This item replaces: K-27376-4-CP

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
This is a Medley Centerset Bathroom Faucet (Polished Chrome) manufactured by Sterling.

Specs

–
Finish:

Polished Chrome

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Series:

Medley

Type:

Manual

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy